F Series Residential Handlesets
- Mfr # F92 CAM 605
- Zoro # G810075455
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F92 CAM 605
- Zoro #
- G810075455
- UPC #
- 197163262540
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Details
- Finish
- Bright Brass
- Includes
- Handlesets
- Material
- Brass
- Color
- Bright Brass
Description
Inactive Handleset Exterior Only, Camelot Style, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.