F Series Residential Handlesets
Mfr # F92 CAM 620
Zoro # G910075430
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Blackened Satin Relieved CC
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass or Bronze
Color
Satin Nickel Plated Blackened Satin Relieved CC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F92 CAM 620
Zoro #
G910075430
UPC #
197163262571
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Satin Nickel Plated Blackened Satin Relieved CC
Includes
Handlesets
Material
Brass or Bronze
Color
Satin Nickel Plated Blackened Satin Relieved CC
Description
Inactive Handleset Exterior Only, Camelot Style, Antique Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.