F Series Residential Handlesets
Mfr # F94 LAT 622 CEN
Zoro # G710075623
product price:Â $73.79
/eaKey Features
Finish
Flat Black Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Flat Black Coated
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F94 LAT 622 CEN
Zoro #
G710075623
UPC #
197163262915
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Flat Black Coated
Includes
Handlesets
Color
Flat Black Coated
Material
Brass or Bronze
Description
Inactive Handleset Interior Only, Latitude Lever, Century Rose, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.