F Series Residential Handlesets

  • Mfr # FE285 PLY716ACC LH

  • Zoro # G510075571


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Antique Bronze
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE285 PLY716ACC LH
Zoro #
G510075571
UPC #
197163263042
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In. - 1-3/4 In.

Details

Finish
Antique Bronze
Includes
Handlesets
Color
Antique Bronze
Material
Varies

Description

Lower Half Handleset, Plymouth Style, Accent Lever, Antique Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.