Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Knobs
- Mfr # F40 LAT 622 ADD
- Zoro # G010047528
product price:Â
$
67.29
/ea
Key Features
Lockset Finish
Flat Black Coated
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40 LAT 622 ADD
- Zoro #
- G010047528
- UPC #
- 197163261208
- Country of Origin
- Mexico
- Lockset Finish
- Flat Black Coated
- Lockset Grade
- Grade 2
- Material
- Brass or Bronze
- Lockset Function
- F76 - Privacy
- Includes
- Tubular Lock
- Color
- Flat Black Coated
- Door Handing
- Non-Handed
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Privacy Lock, Latitude Lever, Addison Rose, Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.