Shop SCHLAGE RESIDENTIAL

F Series Residential Knobs

  • Mfr # F51A AND 619 ADD KA4
  • Zoro # G110048210

product price: 
$
72.45
/ea

Key Features

Lockset Finish
Satin Nickel Plated Clear Coated
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F81 - Office
Required Door Thickness
1-3/8 In. - 1-3/4 In.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A AND 619 ADD KA4
Zoro #
G110048210
UPC #
197163218523
Country of Origin
Mexico
Lockset Finish
Satin Nickel Plated Clear Coated
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F81 - Office
Lockset Cylinder Type
Conventional Cylinder
Includes
Tubular Lock
Door Handing
Not Handed
Color
Satin Nickel Plated Clear Coated

Dimensions

Required Door Thickness
1-3/8 In. - 1-3/4 In.

Description

Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Alike, Addison Rose, Satin Nickel, Not Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.