Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Knobs
- Mfr # F80 FLA 716 RH KD
- Zoro # G010054359
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Antique Bronze
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 FLA 716 RH KD
- Zoro #
- G010054359
- UPC #
- 197163219650
- Country of Origin
- Mexico
- Lockset Finish
- Antique Bronze
- Lockset Grade
- Grade 2
- Material
- Brass or Bronze
- Lockset Function
- F86 - Storeroom
- Lockset Cylinder Type
- Conventional Cylinder
- Includes
- Tubular Lock
- Color
- Antique Bronze
- Door Handing
- Right-Handed
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Flair Lever, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.