Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Knobs
- Mfr # F80 MNH 626 RH KD
- Zoro # G010054564
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 MNH 626 RH KD
- Zoro #
- G010054564
- UPC #
- 197163219872
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Lockset Grade
- Grade 2
- Material
- Brass or Bronze
- Lockset Function
- F86 - Storeroom
- Lockset Cylinder Type
- Conventional Cylinder
- Color
- Satin Chrome
- Door Handing
- Right-Handed
- Includes
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Manhattan Lever, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.