F Series Residential Levers
Mfr # F10 LAT 622 COL
Zoro # G810047414
product price:Â $64.99
/eaKey Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Finish
Flat Black Coated
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F10 LAT 622 COL
Zoro #
G810047414
UPC #
197163261024
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F75 - Passage
Material
Brass or Bronze
Finish
Flat Black Coated
Color
Flat Black Coated
Includes
Tubular Lock
Description
Grade 2 Passage Latch, Latitude Lever, Collins Trim, Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.