F Series Residential Levers
Mfr # F40 ACC 619X625 LH
Zoro # G010047672
product price:Â $59.15
/eaKey Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 2
Includes
Tubular Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F40 ACC 619X625 LH
Zoro #
G010047672
UPC #
197163261109
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F76 - Privacy
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 2
Includes
Tubular Lock
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Description
Grade 2 Privacy Lock, Accent Lever, Satin Nickel x Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.