F Series Residential Levers

  • Mfr # F40 BRW 619 ADD

  • Zoro # G910047598


product price:  $69.39
/ea

Key Features

Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Satin Nickel Plated Clear Coated
Includes
Tubular Lock
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 BRW 619 ADD
Zoro #
G910047598
UPC #
197163261130
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F76 - Privacy
Finish
Satin Nickel Plated Clear Coated
Includes
Tubular Lock
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Grade
Grade 2

Description

Grade 2 Privacy Lock, Broadway Lever, Addison Rose, Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.