F Series Residential Levers
Mfr # F40 BRW 622 ADD
Zoro # G710047637
product price:Â $69.39
/eaKey Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Grade
Grade 2
Includes
Tubular Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40 BRW 622 ADD
Zoro #
G710047637
UPC #
197163261147
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F76 - Privacy
Material
Brass or Bronze
Grade
Grade 2
Includes
Tubular Lock
Finish
Flat Black Coated
Color
Flat Black Coated
Description
Grade 2 Privacy Lock, Broadway Lever, Addison Rose, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.