F Series Residential Levers
Mfr # F40 FLA 605X619 RH
Zoro # G910047796
product price:Â $61.39
/eaKey Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Bright Brass
Material
Brass
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F40 FLA 605X619 RH
Zoro #
G910047796
UPC #
197163261178
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F76 - Privacy
Finish
Bright Brass
Material
Brass
Color
Bright Brass
Includes
Tubular Lock
Grade
Grade 2
Description
Grade 2 Privacy Lock, Flair Lever, Bright Brass x Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.