F Series Residential Levers

  • Mfr # F51A ACC 622 AND KD
  • Zoro # G010048310
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Color
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Grade
Grade 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51A ACC 622 AND KD
Zoro #
G010048310
UPC #
197163218448
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F81 - Office
Color
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Grade
Grade 2
Finish
Flat Black Coated
Includes
Tubular Lock
Material
Brass or Bronze

Description

Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Different, Flat Black Coated Finish, Non-Handed

Ratings & reviews