Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F51A ELA 626 AND KD
- Zoro # G510048803
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Color
Satin Chrome
Finish
Satin Chrome
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A ELA 626 AND KD
- Zoro #
- G510048803
- UPC #
- 197163218721
- Country of Origin
- Mexico
- Lockset Function
- F81 - Office
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Grade
- Grade 2
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Tubular Lock
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Entry Lock, Elan Lever, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.