Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F51A ELA 626 KA4
- Zoro # G510048919
product price:Â
$
94.99
/ea
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Includes
Tubular Lock
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A ELA 626 KA4
- Zoro #
- G510048919
- UPC #
- 197163218738
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Material
- Brass or Bronze
- Includes
- Tubular Lock
- Grade
- Grade 2
- Finish
- Satin Chrome
- Cylinder Core Type
- Conventional Cylinder
- Color
- Satin Chrome
Description
Grade 2 Entry Lock, Elan Lever, Conventional Cylinder, Keyed Alike, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.