F Series Residential Levers

  • Mfr # F51A MER 622 KD

  • Zoro # G510049336


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Grade
Grade 2
Includes
Tubular Lock
Color
Flat Black Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A MER 622 KD
Zoro #
G510049336
UPC #
197163218981
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F81 - Office
Grade
Grade 2
Includes
Tubular Lock
Color
Flat Black Coated
Material
Brass or Bronze
Finish
Flat Black Coated
Cylinder Core Type
Conventional Cylinder

Description

Grade 2 Entry Lock, Merano Lever, Conventional Cylinder, Keyed Different, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.