F Series Residential Levers
Mfr # F51A MER 625 KD
Zoro # G410049474
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Finish
Bright Chrome
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F51A MER 625 KD
Zoro #
G410049474
UPC #
197163218998
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F81 - Office
Includes
Tubular Lock
Finish
Bright Chrome
Color
Bright Chrome
Grade
Grade 2
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Description
Grade 2 Entry Lock, Merano Lever, Conventional Cylinder, Keyed Different, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.