F Series Residential Levers

  • Mfr # F51A MER 716 ADD KA4

  • Zoro # G010049591


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Color
Antique Bronze
Includes
Tubular Lock
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F51A MER 716 ADD KA4
Zoro #
G010049591
UPC #
197163219018
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F86 - Storeroom
Color
Antique Bronze
Includes
Tubular Lock
Finish
Antique Bronze
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Grade
Grade 2

Description

Grade 2 Entry Lock, Merano Lever, Conventional Cylinder, Keyed Alike, Addison Rose, Aged Bronze Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products