F Series Residential Levers
Mfr # F51A VLA 505 KD
Zoro # G610050034
product price:Â $65.75
/eaKey Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Finish
Lifetime Brass
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51A VLA 505 KD
Zoro #
G610050034
UPC #
197163219186
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F81 - Office
Material
Brass or Bronze
Finish
Lifetime Brass
Cylinder Core Type
Conventional Cylinder
Color
Lifetime Brass
Grade
Grade 2
Includes
Tubular Lock
Description
Grade 2 Entry Lock, Avila Lever, Conventional Cylinder, Keyed Different, Lifetime Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.