F Series Residential Levers

  • Mfr # F51A VLA 716 KD

  • Zoro # G410049689


product price:  $65.75
/ea

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Material
Brass or Bronze
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A VLA 716 KD
Zoro #
G410049689
UPC #
197163219247
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F81 - Office
Includes
Tubular Lock
Material
Brass or Bronze
Grade
Grade 2
Color
Antique Bronze
Finish
Antique Bronze
Cylinder Core Type
Conventional Cylinder

Description

Grade 2 Entry Lock, Avila Lever, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.