F Series Residential Levers
Mfr # F80 ACC 609 RH KD
Zoro # G010052867
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Tubular Lock
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F80 ACC 609 RH KD
Zoro #
G010052867
UPC #
197163219285
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F86 - Storeroom
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Tubular Lock
Cylinder Core Type
Conventional Cylinder
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass or Bronze
Grade
Grade 2
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Satin Brass Blackened Satin Relieved Clear Coated Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.