Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F80 ACC 619 AND LH KD
- Zoro # G510052855
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Color
Satin Nickel Plated Clear Coated
Grade
Grade 2
Finish
Satin Nickel Plated Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 ACC 619 AND LH KD
- Zoro #
- G510052855
- UPC #
- 197163219292
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Color
- Satin Nickel Plated Clear Coated
- Grade
- Grade 2
- Finish
- Satin Nickel Plated Clear Coated
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Tubular Lock
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.