Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F80 ACC 619 CAM RH KD
- Zoro # G610052977
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Grade
Grade 2
Finish
Satin Nickel Plated Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 ACC 619 CAM RH KD
- Zoro #
- G610052977
- UPC #
- 197163219308
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Includes
- Tubular Lock
- Grade
- Grade 2
- Finish
- Satin Nickel Plated Clear Coated
- Color
- Satin Nickel Plated Clear Coated
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.