F Series Residential Levers
Mfr # F80 AND 626 KD
Zoro # G910052776
product price:Â $67.19
/eaKey Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Grade
Grade 2
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F80 AND 626 KD
Zoro #
G910052776
UPC #
197163219391
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Details
Lockset Function
F86 - Storeroom
Grade
Grade 2
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Color
Satin Chrome
Finish
Satin Chrome
Includes
Tubular Lock
Description
Grade 2 Storeroom Lock, Andover Knob, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.