F Series Residential Levers
Mfr # F80 FLA 505 LH KD
Zoro # G910053605
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Grade
Grade 2
Finish
Lifetime Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F80 FLA 505 LH KD
Zoro #
G910053605
UPC #
197163219544
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F86 - Storeroom
Grade
Grade 2
Finish
Lifetime Brass
Color
Lifetime Brass
Material
Brass or Bronze
Includes
Tubular Lock
Cylinder Core Type
Conventional Cylinder
Description
Grade 2 Storeroom Lock, Flair Lever, Conventional Cylinder, Keyed Different, Lifetime Brass Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.