F51A FLA 625 Tubular Lock

  • Mfr # F51A FLA 625 KD

  • Zoro # G410059008


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Backset
Adjustable 2-3/8" and 2-3/4"
Series
F Series Residential Levers
Grade
Grade 2
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A FLA 625 KD
Zoro #
G410059008
UPC #
197163205202
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8" - 1-3/4"

Details

Finish
Bright Chrome
Backset
Adjustable 2-3/8" and 2-3/4"
Series
F Series Residential Levers
Grade
Grade 2
Material
Brass or Bronze

Description

Grade 2 Entry Lock, Flair Lever, Conventional Cylinder, Keyed Different, Bright Chrome Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.