This item is Discontinued.

This item is Discontinued.
F60 Camelot Handleset/Entrance Accent Lever Complete Lock in Vis Pack Aged Bronze (Discontinued)
Mfr #
F60VCAMXACC716
Zoro #
G422775095
UPC # 194555135307
Country of Origin United States
Category Keyed Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F60VCAMXACC716
Zoro #
G422775095
UPC #
194555135307
Country of Origin
United States
Description
F60 VCAM/ACC716 HANDLESET A BRZ Specifications: Application: For residential single and multi-family doors For residential single and multi-family entrance doors. Deadbolt thrown or retracted by key from outside or by inside turn unit. Latch retracted by thumbpiece from inside or outside grip. Solid forged brass outside trim, wrought brass trim rings with concealed security inserts. Wrought brass inside trim. Wrought brass cylinder trim rings reinforced by tapered die-cast security insert for resistance to wrenching or prying. Ultima Lifetime Anti-Tarnish finish on all exterior parts. Door preparation of 1 1/2 in or 2 1/8 in deadbolt and 2 1/8 in latch bolt crossbore, 7/8 in or 1 in edge bore, 1 in x 2 1/4 in latch faces, 4 in CTC. Door thickness of 1 5/8 to 1 3/4 in, packed with extra mounting screws to accommodate 2 in doors. Cylinder 5-pin with nickel silver pins and keys. Faceplate 1 in x 2 1/4 in. Deadbolt 1 1/8 in x 2 3/4 in, square corner, no lip, dust box and door frame reinforcer; Latch bolt - 1 5/8 in x 2 1/4 in full lip. Bolt Maximum Security B300 single cylinder deadbolt with 7/8 in housing diameter, 1 in throw. ANSI/BHMA Grade 1 Security features. Both handleset and deadbolt fit all doors, 2 3/8 in or 2 3/4 in backset; square corner, round corner or drive in preps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.