Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F80 ACC 622 LH Tubular Lock
- Mfr # F80 ACC 622 LH KD
- Zoro # G510055993
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Backset
Adjustable 2-3/8" and 2-3/4"
Series
F Series Residential Levers
Grade
Grade 2
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 ACC 622 LH KD
- Zoro #
- G510055993
- UPC #
- 197163205264
- Country of Origin
- Mexico
- Finish
- Flat Black Coated
- Backset
- Adjustable 2-3/8" and 2-3/4"
- Series
- F Series Residential Levers
- Grade
- Grade 2
- Material
- Brass or Bronze
Dimensions
- For Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Flat Black Coated Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.