Falcon B Series Grade 2 Cylindrical Lever Locks
Mfr # B60V 609 KA4
Zoro # G510046557
product price: $62.89
/eaKey Features
Lockset Function
E2152 - Deadlock, Single Cylinder
Required Door Thickness
1-3/8" - 1-3/4"
Cylinder Core Type
Conventional Cylinder
Grade
Grade 1
Includes
Deadbolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B60V 609 KA4
Zoro #
G510046557
UPC #
197163218257
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
E2152 - Deadlock, Single Cylinder
Cylinder Core Type
Conventional Cylinder
Grade
Grade 1
Includes
Deadbolts
Color
Satin Brass Blackened Satin Relieved Clear Coated
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike, Dual Option Latch, Satin Brass Blackened Satin Relieved Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.