
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L
Mfr # B62 625 KD
Zoro # G109957882
product price:Â $77.25
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Width
4.38 in
Type
Deadbolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B62 625 KD
Zoro #
G109957882
UPC #
197163139262
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.38 in
Length
5.66 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Type
Deadbolts
Weight
1.6 lb
Cylinder Core Type
Conventional Cylinder
Material
Metal
Description
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.