Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple

  • Mfr # B60 619 12-287 KA4

  • Zoro # G509957901


product price:  $57.55
/ea

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Material
Metal
Width
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B60 619 12-287 KA4
Zoro #
G509957901
UPC #
197163139385
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.38 in
Length
5.66 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Nickel Plated Clear Coated
Material
Metal
Weight
1.6 lb
Cylinder Core Type
Conventional Cylinder
Type
Deadbolts

Description

Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple Option Latch, Satin Nickel Plated Clear Coated Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.