Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L

  • Mfr # B60 CAM 622 KD

  • Zoro # G709957886


product price:  $63.99
/ea

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Flat Black Coated
Weight
2.1 lb
Width
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B60 CAM 622 KD
Zoro #
G709957886
UPC #
840067698464
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.37 in
Length
8.14 in

Details

Lockset Grade
Grade 1
Lockset Finish
Flat Black Coated
Weight
2.1 lb
Type
Deadbolts
Material
Metal
Cylinder Core Type
Conventional Cylinder

Description

Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Camelot Rose, Flat Black Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.