
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L
Mfr # B60F 626 KD
Zoro # G209957874
product price:Â $56.38
/eaKey Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Type
Deadbolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B60F 626 KD
Zoro #
G209957874
UPC #
197163139316
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.38 in
Length
5.66 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Type
Deadbolts
Fire Rated
3 Hours {A}
Material
Metal
Weight
1.6 lb
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, UL Listed for 3 Hours {A}, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.