Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Grade 1 Touchscreen Cylindrical Lock, Encode Series, Century Trim, Latitude Lever, Satin Nickel Fin
- Mfr # FE789WBC CEN x LAT 619
- Zoro # G116487723
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Door Thickness
1-3/8 to 1-3/4
Backset
2-3/8 to 2-3/4
Case Material
VARIES
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE789WBC CEN x LAT 619
- Zoro #
- G116487723
- UPC #
- 197163374489
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-3/8 to 1-3/4
Details
- Item
- Cylindrical Locks with Trim
- Finish
- Satin Nickel
- Backset
- 2-3/8 to 2-3/4
- Case Material
- VARIES
- Grade
- Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.