J Series Residential Handlesets
Mfr # JH59 LAS 619 RH
Zoro # G510075632
product price:Â $75.85
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH59 LAS 619 RH
Zoro #
G510075632
UPC #
197163263127
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Details
Finish
Satin Nickel Plated Clear Coated
Includes
Handlesets
Color
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Description
Entrance Handleset Inside Only, LaSalle Lever, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.