J10 Marin Passage Lever Lock, Satin Stainless Steel
Mfr # J10 MAR 630
Zoro # G911775575
product price:Â $51.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J10 MAR 630
Zoro #
G911775575
UPC #
43156774760
Country of Origin
United States
Description
J SeriesLeversFrom classic looks that never go out of style to bold contemporary designs, Schlage's levers and door handles fit and accentuate virtually any decor. Available in a variety of functions, you can choose the perfect look for every room in your house - it's the easiest way to give your entire home a style upgrade.Available Functions: J10/F75 - Hall & Closet*:Both levers always unlocked J40/F77 - Bed & Bath*:Turn-button locking. Can be opened from outside by turning outside turn mechanismFrom interior, turning inside turn-button releases inside lever J40P - Bed & Bath Pushbutton*:Push-button locking. Can be opened from outside with small circular toolTurning inside knob/lever releases buttonADA Compliant J170 - Non-turning*:Non-turning trim for one side of doorUsed for door pull or as matching inactive trim J54/F82 - Keyed Entry**:Unlocked by key from outside whenouter knob is locked by turn-button in inside knobInside knob is locked and unlocked by turn-button*Non-keyed Locks**Keyed LocksLatches & Strikes: Keyed Latches - Dead Latches:16-255 - Triple Option Round, Square, Drive-in - Standard16-061 - UL Listed, Square Corner Non Keyed - Spring Latches:16-254 - Dual Option Round, Drive-in - Standard16-070 - Triple Option Spring Latch for handlesets Strikes:10-101 - Round Corner Full Lip - StandardSpecifications: Certification:ANSI/BHMA A156 .2-2011 Commercial Grade 3 Latch:Dual Option: 1'' x 2 1/4'', 1/4'' round faceplate and drive-inTriple Option: 1'' x 2 1/4'', square corner and round corner faceplate, drive-in latch J54 Strike:1 5/8'' x 2 1/4'', radius corner, full lip, no box Backset:Adjustable for 2 3/8'' or 2 3/4'' Cylinder:5-pin, C keyway, keyed alike KA4 Door Range:1 3/8'' - 1 3/4'' Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass US3 609:Antique Brass US5 619:Satin Nickel US15 620:Antique Pewter US15A 622:Matte Black US19 625:Bright Chrome US26 626:Satin Chrome US26D 630:Satin Stainless Steel US32D 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Levers tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.