Lever, Antique Brass/Bright Chrome Finish

  • Mfr # F40 ELA 609X625

  • Zoro # G3946177


product price:  $59.29
/ea

Key Features

Finish
Antique Brass/Bright Chrome
Series
F40
Includes
Pin Key
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 ELA 609X625
Zoro #
G3946177
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Finish
Antique Brass/Bright Chrome
Series
F40
Includes
Pin Key
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Cylinder Core Type
Conventional
Handle Material
Brass
Lockset Performance Strength
Standard Duty
Lockset Grade
2
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Lockset Finish
Antique Brass / Bright Chrome
Strike Type
Full Lip, Round Corner
Number of Keys
2
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Number of Pins
5
Lockset Function
Privacy
Style
Elan
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Location Type
Multi-Family, Residential
ADA Compliant
Yes
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Key Type
Keyed Different
Visual Indicator Message
No Message
Application
Multiple Family Residential
Lockset Function ANSI Code
F76
Performance Grade
2
Lockset Style
Elan
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Lockset Type
Mechanical
ANSI Grade
2

Description

Lever,Antique Brass/Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products