Lever Lockset, Antique Bronze, Entrance

  • Mfr # F51A ACC 716 ADD

  • Zoro # G3946831


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F51A ACC 716 ADD
Zoro #
G3946831
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Accent/Addison
Lockset Finish
Antique Bronze
Keyway Type
Tumbler C
Key Type
Keyed Different
Handle Material
Brass
Lockset Performance Strength
Standard Duty
Includes
Keys
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
Not Rated
Key Material
Nickel Silver
Backset
2 3/8 in
Number of Pins
5
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Item
Door Lockset
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Ligature Resistant
No
ADA Compliant
No
For Use With
Residential/Light Commercial Applications
Location Type
Multi-Family, Residential
Number of Keys
2
Series
F51A
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F81
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
Accent, Addison
Knob/Handle Material
Brass
ANSI/BHMA Finish
Aged Bronze
ANSI Grade
2
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Antique Bronze,Entrance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.