Shop SCHLAGE RESIDENTIAL

Lever Lockset, Antique Bronze, Passage

  • Mfr # F10 BRW 716 GRW
  • Zoro # G3944923

product price: 
$
59.59
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10 BRW 716 GRW
Zoro #
G3944923
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Broadway/Greenwich
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Finish
Antique Bronze
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Number of Keys
0
Item
Door Lockset
Mortise / Cylindrical
Cylindrical
Handle Material
Brass
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Application
Multiple Family Residential
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Knob/Handle Material
Brass
Fire Rating
3 hr
Lockset Style
Broadway, Greenwich
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Aged Bronze

Description

Lever Lockset,Antique Bronze,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.