Lever Lockset, Antique Bronze, Privacy

  • Mfr # F40 FLA 716 ADD

  • Zoro # G3946247


product price:  $67.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 FLA 716 ADD
Zoro #
G3946247
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Style
Flair/Addison
Number of Keys
2
Key Type
Keyed Different
For Use With
Residential/Light Commercial Applications
Number of Pins
5
Strike Type
Full Lip, Round Corner
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Grade
2
Lockset Fire Rating
Not Rated
Handle Material
Brass
Lockset Performance Strength
Standard Duty
Lockset Finish
Antique Bronze
Key Material
Nickel Silver
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
ADA Compliant
Yes
Keyway Type
None
Cylinder Core Type
Conventional
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Mortise / Cylindrical
Cylindrical
Visual Indicator Message
No Message
Lockset Style
Addison, Flair
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aged Bronze
Knob/Handle Material
Brass
Fire Rating
3 hr
Lockset Type
Mechanical
Application
Multiple Family Residential
Lockset Function ANSI Code
F76

Description

Lever Lockset,Antique Bronze,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.