Shop SCHLAGE RESIDENTIAL

Lever Lockset, Antique Bronze, Privacy

  • Mfr # F40 FLA 716 BRK
  • Zoro # G3946369

product price: 
$
68.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 FLA 716 BRK
Zoro #
G3946369
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Key Material
Nickel Silver
Number of Pins
5
Cylinder Core Type
Conventional
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Style
Flair/Brooklyn
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Handle Material
Brass
Number of Keys
2
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Keyway Type
None
Lockset Finish
Antique Bronze
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Key Type
Keyed Different
ADA Compliant
Yes
Lockset Grade
2
Lockset Handle Type
Lever
For Use With
Residential/Light Commercial Applications
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Lockset Style
Brookshire, Flair
Application
Multiple Family Residential
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Knob/Handle Material
Brass
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aged Bronze
ANSI Grade
2
Lockset Type
Mechanical

Description

Lever Lockset,Antique Bronze,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.