Lever Lockset, Antique Nickel, Privacy

  • Mfr # F40 ACC 620 AND

  • Zoro # G3945291


product price:  $72.79
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 ACC 620 AND
Zoro #
G3945291
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Lockset Fire Rating
Not Rated
Number of Pins
5
Key Type
Keyed Different
Strike Type
Full Lip, Round Corner
Lockset Finish
Antique Nickel
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Grade
2
Features
Left Hand
Mortise / Cylindrical
Cylindrical
Key Material
Nickel Silver
For Use With
Residential/Light Commercial Applications
Number of Keys
2
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011
Style
Accent/Andover
Cylinder Core Type
Conventional
Handle Material
Brass
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
2
Lockset Style
Accent, Andover
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Lockset Function ANSI Code
F76
Application
Residential
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated

Description

Lever Lockset,Antique Nickel,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.