Lever Lockset, Black Powder Coat, Passage

  • Mfr # F10 LAT 622 GRW

  • Zoro # G3944847


product price:  $64.39
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 LAT 622 GRW
Zoro #
G3944847
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Latitude/Greenwich
Ligature Resistant
No
Features
Lifetime Finish and Mechanical Warranty
Standards
ANSI A156.2, 1996, UL Listed
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Handle Material
Brass
Lockset Finish
Black Powder Coat
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Flat Black Coated
Lockset Style
Greenwich, Latitude
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Fire Rating
3 hr
ANSI Grade
2
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2

Description

Lever Lockset,Black Powder Coat,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.