Lever Lockset, Bright Chrome, Entrance

  • Mfr # F51A BRW 625

  • Zoro # G3946980


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A BRW 625
Zoro #
G3946980
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Broadway
Lockset Finish
Bright Chrome
Keyway Type
Tumbler C
Key Type
Keyed Different
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Location Type
Multi-Family, Residential
For Use With
Residential/Light Commercial Applications
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Mortise/Cylindrical
Cylindrical
Includes
Keys
Number of Pins
5
Backset
2 3/8 in
Number of Keys
2
Series
F51A
Visual Indicator Message
No Message
Hand
Left
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Broadway
ANSI/BHMA Finish
Bright Chromium-Plated
Application
Multiple Family Residential
Lockset Function ANSI Code
F81
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
2
Fire Rating
3 hr
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Bright Chrome,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.