Lever Lockset, Bright Chrome, Entrance

  • Mfr # F51A LAT 625 ADD

  • Zoro # G3947102


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A LAT 625 ADD
Zoro #
G3947102
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Latitude/Addison
Lockset Finish
Bright Chrome
Keyway Type
Tumbler C
Key Type
Keyed Different
Ligature Resistant
No
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Strike Type
Full Lip, Round Corner
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Location Type
Multi-Family, Residential
Number of Keys
2
Standards
ANSI/BHMA A156.02, ANSI/BHMA A156.39-2015, UL Listed
Handle Material
Brass
Item
Door Lockset
Series
F51A
For Use With
Residential/Light Commercial Applications
Number of Pins
5
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Includes
Keys
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Visual Indicator Message
No Message
Hand
Left
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Function ANSI Code
F81
Lockset Type
Mechanical
ANSI Grade
2
Knob/Handle Material
Brass
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Fire Rating
3 hr
Lockset Style
Addison, Latitude
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Bright Chrome,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.