Lever Lockset, Bright Nickel, Entrance

  • Mfr # F51A LAT 618 CEN

  • Zoro # G3946859


product price:  $99.79
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A LAT 618 CEN
Zoro #
G3946859
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Latitude/Century
Lockset Finish
Bright Nickel
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F51A
Backset
2 3/8 in
Lockset Performance Strength
Standard Duty
Number of Keys
2
Strike Type
Full Lip
For Use With
Residential/Light Commercial Applications
Item
Door Lockset
Number of Pins
5
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Brass
Key Material
Nickel Silver
Location Type
Multi-Family, Residential
Includes
(2) Keys
Features
Left Hand
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Visual Indicator Message
No Message
Hand
Left
Lockset Function ANSI Code
F81
Performance Grade
2
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
ANSI Grade
2
Knob/Handle Material
Brass
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Lockset Style
Century, Latitude
Fire Rating
3 hr
Application
Multiple Family Residential
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Bright Nickel,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.