Push Button Lockset, Deadbolt Handle
Mfr # BE365 CAM 619
Zoro # G3943733
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Series
BE365
Handle Type
Deadbolt
Max. User Codes
1
Door Thickness
1-3/8 in to 1-3/4 in
Function
Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE365 CAM 619
Zoro #
G3943733
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness
1-3/8 in to 1-3/4 in
Outside Width
9 3/4 in
Outside Height
6 in
Inside Width
9 3/4 in
Inside Height
5 9/16 in
Latch Length
1/2 in
Outside Depth
5 1/8 in
Inside Depth
5 1/8 in
Overall Height
8 3/8 in
Overall Depth
4 1/4 in
Overall Width
6 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Description
Trim Keypad Deadbolt, Handle Type Deadbolt, Function Entry, Key Override Options None, Hand Nonhanded, Finish Satin Nickel, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series BE365, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015, Weather Resistant Yes, Includes Camelot Trim, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.