Zoro Homepage

Push Button Lockset, Knob, Antique Brass

  • Mfr # FE595 CAM609GEO

  • Zoro # G3943523


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Outside Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 CAM609GEO
Zoro #
G3943523
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Depth
5 1/8 in
Inside Height
5 9/16 in
Outside Height
6 in
Latch Length
1/2 in
Door Thickness
1-3/8 in to 1-3/4 in
Outside Width
6 27/32 in
Inside Width
6 7/8 in
Inside Depth
5 1/8 in
Door Thickness - Maximum
1 3/4 in
Overall Width
6 13/16 in
Overall Depth
3 in
Overall Height
6 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Keypad Knob
Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Grade
2
Fire Rated
No
Includes
Camelot Trim
Max. User Codes
1
Function
Entry
Keypad
10 Button, Vandal Resistant
Key Override Options
None
Standards
ANSI/BHMA A156.2-2011 Grade 2
Case Material
Zinc
Weather Resistant
Yes
ADA Compliant
No
Handle Type
Knob
Hand
Nonhanded
Finish
Antique Brass
Lockset Function
Entrance
Product Type
Keypad Knob
Operation Type
Push Button
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Number of Keypad Buttons
10
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Type
Mechanical
User Codes - Maximum
19
Lockset Material
Brass
ANSI Grade
2

Description

Keypad Knob, Handle Type Knob, Function Entry, Key Override Options None, Hand Nonhanded, Finish Antique Brass, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series F, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Includes Camelot Trim, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.