Zoro Homepage

Push Button Lockset, Knob, Antique Bronze

  • Mfr # FE595 CAM716GEO

  • Zoro # G3943550


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 CAM716GEO
Zoro #
G3943550
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Inside Height
5 9/16 in
Outside Width
6 27/32 in
Inside Width
6 7/8 in
Outside Height
6 in
Latch Length
1/2 in
Inside Depth
5 1/8 in
Outside Depth
5 1/8 in
Overall Width
6 13/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in
Overall Height
6 7/8 in

Details

Item
Keypad Knob
Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Max. User Codes
1
Key Override Options
None
Weather Resistant
Yes
Function
Entry
Hand
Nonhanded
Handle Type
Knob
Case Material
Zinc
Keypad
10 Button, Vandal Resistant
Standards
ANSI/BHMA A156.2-2011 Grade 2
Finish
Antique Bronze
Grade
2
Includes
Camelot Trim
Fire Rated
No
ADA Compliant
No
Lockset Function
Entrance
Product Type
Keypad Knob
Number of Keypad Buttons
10
Operation Type
Push Button
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Bronze, Blackened, Satin Relieved, Clear Coated
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Type
Mechanical
User Codes - Maximum
19

Description

Keypad Knob, Handle Type Knob, Function Entry, Key Override Options None, Hand Nonhanded, Finish Antique Bronze, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series F, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Includes Camelot Trim, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.